Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Elite Screens Standard Stt120Uwh2-E12 STT120UWH2-E12

Standard Stt120Uwh2-E12 (Discontinued)

  • Mfr # STT120UWH2-E12
  • Zoro # G6459793
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
STT120UWH2-E12
Zoro #
G6459793
UPC #
-
Country of Origin
China

Dimensions

Screen Size
58.5 in H x 104.5 in W
Height
79.3"
Depth
5.5"
Diagonal Image Size
120 in

Details

Item
Projector Screen
Mounting Method
Wall/Ceiling
Aspect Ratio
16:9
Includes
IR Remote, RF Remote, 12 V Trigger, IR Extended "Eye" Receiver
Product Type
Projection Screen
Viewing Angle
180°
Series
2
Assembled/Unassembled
Unassembled
Screen Folding Mechanism
Electric
Screen Gain
1.1
Front Projection
Yes

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.