
STARLING TAB-TEN
Mfr # STT106U2HD5-E12
Zoro # G512097588
product price: $1,685.99
/ea
Free Shipping & Returns
Key Features
Screen Size
51.9 in H x 92.4 in W
Color
Black
Height
65.9 in
Width
98.2 in
Mounting Method
Wall/Ceiling
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
STT106U2HD5-E12
Zoro #
G512097588
UPC #
-
Country of Origin
China
Dimensions
Screen Size
51.9 in H x 92.4 in W
Height
65.9 in
Width
98.2 in
Diagonal Image Size
106 in
Screen Width
92.4 in
Screen Height
51.9 in
Details
Color
Black
Item
Projection Screen
Mounting Method
Wall/Ceiling
Aspect Ratio
16:9
Green Environmental Attribute
GREENGUARD; Environmentally Friendly
Includes
Starling Tab-Tension 2 STT106U2HD5-E12 Projection Screen Mounting hardware kit Remote Controls
Features
HDR Ready
Viewing Angle
80°
Projection Formats
HDTV
Screen Folding Mechanism
Electric
Screen Gain
1
Product Line
Starling Tab-Tension 2
Mounting
Wall/Ceiling Mount
Environmentally Friendly
Yes
Screen Fabric
CineGrey 5D
Environmental Certification
GREENGUARD
Description
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.