Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

STARLING TAB-TEN

  • Mfr # STT120U2HD5-E12

  • Zoro # G212097604


product price: $1,706.99
/ea
Free Shipping & Returns

Key Features

Screen Size
58.8 in H x 104.6 in W
Color
Black
Height
73.2 in
Width
110.4 in
Mounting Method
Wall/Ceiling
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
STT120U2HD5-E12
Zoro #
G212097604
UPC #
-
Country of Origin
China

Dimensions

Screen Size
58.8 in H x 104.6 in W
Height
73.2 in
Width
110.4 in
Diagonal Image Size
120 in
Screen Width
104.6 in
Screen Height
58.8 in

Details

Color
Black
Item
Projection Screen
Mounting Method
Wall/Ceiling
Green Environmental Attribute
GREENGUARD Gold, GREENGUARD; Environmentally Friendly
Aspect Ratio
16:9
Features
HDR Ready
Includes
Starling Tab-Tension 2 STT120U2HD5-E12 Projection Screen Mounting Hardware Kit Remote Controls Wall Box Controller
Screen Gain
1
Screen Folding Mechanism
Electric
Viewing Angle
80°
Product Line
Starling Tab-Tension 2
Mounting
Wall/Ceiling Mount
Screen Fabric
CineGrey 5D
Environmentally Friendly
Yes
Environmental Certification
GREENGUARD, GREENGUARD Gold

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.