Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

VMAX 2 150IN DIA

  • Mfr # VMAX150UWH3

  • Zoro # G912097263


product price: $1,378.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Height
84 in
Width
11.2 ft
Mounting Method
Wall, Ceiling
Aspect Ratio
16:9
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
VMAX150UWH3
Zoro #
G912097263
UPC #
-
Country of Origin
China

Dimensions

Screen Size
73.5 in H x 130.7 in W
Height
84 in
Width
11.2 ft
Depth
3.5 in
Diagonal Image Size
150 in
Screen Height
73.5 in
Screen Width
130.7 in

Details

Color
Black
Item
Projection Screen
Mounting Method
Wall, Ceiling
Aspect Ratio
16:9
Green Environmental Attribute
GREENGUARD Gold, GREENGUARD; Environmentally Friendly
Features
HDR Ready, Wide Viewing Angle
Includes
VMAX 3 Projection Screen Durable Steel Case Remote Controls Wall Box Controller
Viewing Angle
180°
Screen Folding Mechanism
Electric
Screen Gain
1.1
Product Line
VMAX 3
Environmentally Friendly
Yes
Mounting
Wall Mount, Ceiling Mount
Screen Fabric
MaxWhite FG
Environmental Certification
GREENGUARD Gold, GREENGUARD

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.