
YARD MASTER ELEC
Mfr # OMS100HT-ELECTRODUAL
Zoro # G012098689
product price: $3,103.99
/ea
Item requires special delivery charges. A $295.00 per item surcharge will be applied.
Key Features
Screen Size
49 in H x 87.2 in W
Color
Black
Height
68.7 in
Width
106 in
Mounting Method
Wall/Ceiling
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
OMS100HT-ELECTRODUAL
Zoro #
G012098689
UPC #
-
Country of Origin
China
Dimensions
Screen Size
49 in H x 87.2 in W
Height
68.7 in
Width
106 in
Diagonal Image Size
100 in
Screen Height
49 in
Screen Width
87.2 in
Details
Color
Black
Item
Projection Screen
Mounting Method
Wall/Ceiling
Includes
Yard Master ELectric Tension OMS100HT-ELECTRODUAL Projection Screen, Radio Frequency Remote
Aspect Ratio
16:9
Green Environmental Attribute
GREENGUARD, GREENGUARD Gold; Environmentally Friendly
Dual Screen
Yes
Screen Folding Mechanism
Electric
Product Line
Yard Master Electric Tension
Environmentally Friendly
Yes
Screen Fabric
WraithVeil Dual
Mounting
Wall/Ceiling Mount
Environmental Certification
GREENGUARD, GREENGUARD Gold
Description
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.