Zoro Homepage

Yard Master Elec, OMS150H-ELECTRIC

  • Mfr # OMS150H-ELECTRIC

  • Zoro # G5501667


product price: $1,778.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Screen Size
73.5 in H x 130.7 in W
Height
87.2"
Width
11.9 ft
Mounting Method
Wall/Ceiling
Includes
Yard Master Electric OMS150H-ELECTRIC Projection Screen, Radio Frequency remote control, Magnetic weight bar, Bracket , 1 x ground stake kit, Wireless 12-volt projector trigger
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OMS150H-ELECTRIC
Zoro #
G5501667
UPC #
848448025571
Country of Origin
China

Dimensions

Screen Size
73.5 in H x 130.7 in W
Height
87.2"
Width
11.9 ft
Depth
4.6"
Diagonal Image Size
150 in
Screen Width
130.7 in
Screen Height
73.5 in

Details

Item
Projector Screen
Mounting Method
Wall/Ceiling
Includes
Yard Master Electric OMS150H-ELECTRIC Projection Screen, Radio Frequency remote control, Magnetic weight bar, Bracket , 1 x ground stake kit, Wireless 12-volt projector trigger
Aspect Ratio
16:9
Green Environmental Attribute
GREENGUARD Gold, GREENGUARD; Environmentally Friendly
Product Type
Projection Screen
Screen Folding Mechanism
Electric
Mounting
Wall/Ceiling Mount
Product Line
Yard Master Electric
Screen Fabric
MaxWhite
Environmental Certification
GREENGUARD Gold, GREENGUARD
Environmentally Friendly
Yes

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.