Zoro Homepage

Yard Master Plus, OMS120H2PLUS

  • Mfr # OMS120H2PLUS

  • Zoro # G5500023


product price: $375.99
/ea
Free Shipping & Returns

Key Features

Mounting Method
Tripod
Aspect Ratio
16:9
Includes
Yard Master Plus OMS120H2PLUS Projection Screen, T-legs, Stakes, Rope, Support Ring, Carrying Bag
Product Type
Projection Screen
Diagonal Image Size
120 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OMS120H2PLUS
Zoro #
G5500023
UPC #
848448024932
Country of Origin
China

Dimensions

Screen Size
58.7 in H x 104.3 in W
Diagonal Image Size
120 in
Screen Height
58.7 in
Screen Width
104.3 in

Details

Item
Projector Screen
Mounting Method
Tripod
Aspect Ratio
16:9
Includes
Yard Master Plus OMS120H2PLUS Projection Screen, T-legs, Stakes, Rope, Support Ring, Carrying Bag
Product Type
Projection Screen
Screen Folding Mechanism
Manual
Mounting
Tripod
Screen Fabric
CineWhite
Product Line
Yard Master Plus

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.