
Yard Master Plus, OMS135H2PLUS
Mfr # OMS135H2PLUS
Zoro # G5500486
product price: $467.99
/ea
Free Shipping & Returns
Key Features
Mounting Method
Tripod
Includes
Yard Master Plus OMS135H2PLUS Projection Screen, T-legs, Stakes, Rope, Support Ring, Carrying Bag
Aspect Ratio
16:9
Product Type
Projection Screen
Screen Folding Mechanism
Manual
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
OMS135H2PLUS
Zoro #
G5500486
UPC #
848448024949
Country of Origin
China
Dimensions
Screen Size
66.1 in H x 117.7 in W
Diagonal Image Size
135 in
Screen Height
66.1 in
Screen Width
117.7 in
Details
Item
Projector Screen
Mounting Method
Tripod
Includes
Yard Master Plus OMS135H2PLUS Projection Screen, T-legs, Stakes, Rope, Support Ring, Carrying Bag
Aspect Ratio
16:9
Product Type
Projection Screen
Screen Folding Mechanism
Manual
Product Line
Yard Master Plus
Screen Fabric
CineWhite
Mounting
Tripod
Description
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.