Zoro Homepage

Yard Master Plus, OMS145H2PLUS

  • Mfr # OMS145H2PLUS

  • Zoro # G6458077


product price: $573.99
/ea
Free Shipping & Returns

Key Features

Mounting Method
Tripod
Aspect Ratio
16:9
Includes
Yard Master Plus OMS145H2PLUS Projection Screen, T-legs, Stakes, Rope, Support Ring, Carrying Bag
Product Type
Projection Screen
Diagonal Image Size
145 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OMS145H2PLUS
Zoro #
G6458077
UPC #
848448024956
Country of Origin
China

Dimensions

Screen Size
70.9 in H x 126.4 in W
Diagonal Image Size
145 in
Screen Height
70.9 in
Screen Width
126.4 in

Details

Item
Projector Screen
Mounting Method
Tripod
Aspect Ratio
16:9
Includes
Yard Master Plus OMS145H2PLUS Projection Screen, T-legs, Stakes, Rope, Support Ring, Carrying Bag
Product Type
Projection Screen
Screen Folding Mechanism
Manual
Product Line
Yard Master Plus
Mounting
Tripod
Screen Fabric
CineWhite

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.