
Yard Master Plus, OMS180H2PLUS
Mfr # OMS180H2PLUS
Zoro # G5500102
product price: $929.99
/ea
Item requires special delivery charges. A $295.00 per item surcharge will be applied.
Key Features
Mounting Method
Tripod
Aspect Ratio
16:9
Includes
Yard Master Plus OMS180H2PLUS Projection Screen, Stakes, Rope, Support rings, Carrying bag
Product Type
Projection Screen
Screen Folding Mechanism
Manual
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
OMS180H2PLUS
Zoro #
G5500102
UPC #
848448025465
Country of Origin
China
Dimensions
Screen Size
88.2 in H x 156.7 in W
Diagonal Image Size
180 in
Screen Width
156.7 in
Screen Height
88.2 in
Details
Item
Projector Screen
Mounting Method
Tripod
Aspect Ratio
16:9
Includes
Yard Master Plus OMS180H2PLUS Projection Screen, Stakes, Rope, Support rings, Carrying bag
Product Type
Projection Screen
Screen Folding Mechanism
Manual
Mounting
Tripod
Product Line
Yard Master Plus
Screen Fabric
CineWhite
Description
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.