
YARD MASTER PLUS
Mfr # OMS200H2PLUS
Zoro # G912098611
product price: $1,434.99
/ea
Item requires special delivery charges. A $295.00 per item surcharge will be applied.
Key Features
Screen Size
97.6 in H x 174 in W
Mounting Method
Tripod
Includes
Yard Master Plus OMS200H2PLUS Projection Screen, Stakes, Rope, Support rings, Carrying bag
Aspect Ratio
16:9
Screen Folding Mechanism
Manual
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
OMS200H2PLUS
Zoro #
G912098611
UPC #
-
Country of Origin
China
Dimensions
Screen Size
97.6 in H x 174 in W
Diagonal Image Size
200 in
Screen Height
97.6 in
Screen Width
174 in
Details
Item
Projection Screen
Mounting Method
Tripod
Includes
Yard Master Plus OMS200H2PLUS Projection Screen, Stakes, Rope, Support rings, Carrying bag
Aspect Ratio
16:9
Screen Folding Mechanism
Manual
Product Line
Yard Master Plus
Screen Fabric
CineWhite
Mounting
Tripod
Description
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.