This item is Discontinued.

Elk Home Fisher Island Coffee Tables, PK 3 3200-254/S2

Fisher Island Coffee Tables, PK 3 (Discontinued)

  • Mfr # 3200-254/S2
  • Zoro # G004267123
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3200-254/S2
Zoro #
G004267123
UPC #
818008049965
Country of Origin
China

Dimensions

Width
30
Height
18
Depth
30

Details

Tabletop Color
Natural
Weight
28

Description

The Fisher Island Coffee Tables are small round metal tables, one slightly smaller than the other. The looping black metal bases are tied with rattan, adding a note of natural materials to complement the wood table tops. The mix of industrial and coastal materials makes these tables a thoroughly modern and versatile statement for any style room.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.