Zoro Homepage
This item is Discontinued.
Elk Home Ansley 30'' High 1-Light Table Lamp - Gray S0019-9505

Ansley 30'' High 1-Light Table Lamp - Gray (Discontinued)

  • Mfr # S0019-9505
  • Zoro # G004266874
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S0019-9505
Zoro #
G004266874
UPC #
843558181551
Country of Origin
China

Dimensions

Height
30
Width
18
Depth
18
Shade Dimensions
18 W x 11 H

Details

Color
Gray
Weight
9.93
Bulb Type
Incandescent
Bulbs Included
No
UL Listing
UL/CUL
Voltage
120
Shade Color
White Linen Shade
Maximum Wattage
150
Shade Material
Fabric
Number of Bulbs
1
Application
Indoor

Description

The Ansley Table Lamp brings an elevated touch to a transitional style interior. Ideal for accenting a living room console or bedside table, this earthenware design features a ribbed surface and band detailing and comes in lightly rustic, grey wash finish. Keeping the look up to date and chic, the metal appointments come in a satin nickel finish while the round hardback shade is covered with white linen.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.