
Elk Home
Ashford 21'' High 2-Light Outdoor Sconce - Oil Rubbed Bronze (Discontinued)
- Mfr # 8602EW/75
- Zoro # G504302829
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamProduct Information
Dimensions
| Height | 21 |
| Width | 10 |
| Depth | 10 |
Details
| Fixture Type | Incandescent |
| Voltage | 120 |
| Lamp Included | No |
| Lamp Quantity | 2 |
| Lamp Watts | 60 |
| Standards | UL |
| Weight | 5.8 |
| Color | Oil Rubbed Bronze |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.