Zoro Homepage
This item is Discontinued.
Elk Home Aubrey Park 25'' High 1-Light Table Lamp - Mint H0019-7997

Aubrey Park 25'' High 1-Light Table Lamp - Mint (Discontinued)

  • Mfr # H0019-7997
  • Zoro # G404267464
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H0019-7997
Zoro #
G404267464
UPC #
818008056253
Country of Origin
China

Dimensions

Height
25
Width
16
Depth
16

Details

Color
Mint
Weight
7.26
Bulb Type
Incandescent
Maximum Wattage
150
Number of Bulbs
1
Application
Indoor
Shade Material
Fabric
UL Listing
UL/CUL
Shade Color
White Linen Hardback Shade

Description

The Aubrey Park Table Lamp features a fresh, two-tone finish in pale green and white making it an ideal choice for adding a subtle pop of color to a bedroom or living room. Its charming color palette is a perfect accompaniment for variety of interior styles from coastal to country cottage. This design is topped with a round, hardback shade in white linen.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.