
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
S0019-9555
Zoro #
G505909140
UPC #
843558181834
Country of Origin
China
Dimensions
Overall Width
14in
Overall Height
23in
Details
Material
Ceramic, Crystal
Finish
Black Marbleized
Color
Black
Bulb Type
A19
Voltage
120
Assembly Required
Yes
Description
The Baxterwood Table Lamp adds instant contemporary style glam to a living room or bedroom. Made from earthenware, this piece features a striking, black faux marble finish that works with its classic, fluted vase shaped body to cut a bold silhouette. Its chic look is completed by a round, hardback shade in crisp, white linen.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.