Zoro Homepage
This item is Discontinued.
Elk Home Branning 29'' High 1-Light Table Lamp - Antique Brass H019-7228

Branning 29'' High 1-Light Table Lamp - Antique Brass (Discontinued)

  • Mfr # H019-7228
  • Zoro # G204266728
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H019-7228
Zoro #
G204266728
UPC #
818008053757
Country of Origin
China

Dimensions

Height
29
Width
17
Depth
17

Details

Color
Antique Brass
Weight
4.95
Bulb Type
Incandescent
Maximum Wattage
150
UL Listing
UL
Shade Color
Off White Linen Shade
Number of Bulbs
1
Shade Material
Fabric
Application
Indoor

Description

The relaxed sophistication of the Branning Table Lamp exudes mid century modern style. The elegant simplicity of this design is rendered through its fluted curves and luxe, aged brass finish. The effortless, chic style is completed by its round, hard back shade in white linen fabric and aged brass finial.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.