Zoro Homepage
This item is Discontinued.
Elk Home Byers Accent Table 351-10775

Byers Accent Table (Discontinued)

  • Mfr # 351-10775
  • Zoro # G804266999
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
351-10775
Zoro #
G804266999
UPC #
818008049538
Country of Origin
China

Dimensions

Width
17
Height
24
Depth
17

Details

Color
Antique Brass
Weight
10.12

Description

The Byers Accent Table is a round metal open frame table with a clear glass tabletop surface and double rings supporting the tabletop and base.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.