Zoro Homepage
This item is Discontinued.
Elk Home Cabello 78'' High 1-Light Floor Lamp - Antique Silver H019-7248

Cabello 78'' High 1-Light Floor Lamp - Antique Silver (Discontinued)

  • Mfr # H019-7248
  • Zoro # G804267118
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H019-7248
Zoro #
G804267118
UPC #
818008053962
Country of Origin
China

Dimensions

Height
78
Depth
20
Width
20

Details

Weight
23
Number of Bulbs
1
Shade Material
Fabric
Bulb Type
Incandescent
Dimmable
No
Color
Antique Silver

Description

This large scale, resin floor lamp creates maximum impact at an affordable price. The base has been given an antique gold finish and it comes topped with a round, hardback shade in soft, taupe linen. Place in a hallway or living room to add a note of relaxed glamour.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.