Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Elk Home Carus 27'' High 1-Light Outdoor Table Lamp - Gray H0019-8579

Carus 27'' High 1-Light Outdoor Table Lamp - Gray (Discontinued)

  • Mfr # H0019-8579
  • Zoro # G504266879
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H0019-8579
Zoro #
G504266879
UPC #
818008057250
Country of Origin
China

Dimensions

Height
27
Width
16
Depth
16

Details

Color
Gray
Weight
7.9
Bulb Type
LED
Maximum Wattage
7
Number of Bulbs
1
Shade Color
Natural Rattan Shade
Shade Material
Rattan
UL Listing
UL
Application
Indoor/Outdoor

Description

The Carus Outdoor Table Lamp is made from natural rattan in a dark gray finish, woven on a black,metal frame. The gaps formed by the loose, basket weave allows light to filter through this macrame style design. This outdoor lamp is a perfect height for placing next to a sunlounger or patio seating and brings an updated twist to the trend for organic materials.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.