
Causeway Waters 31'' High 1-Light Table Lamp, White (Discontinued)
- Mfr # H0019-9542
- Zoro # G205909426
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
H0019-9542
Zoro #
G205909426
UPC #
843558181780
Country of Origin
China
Dimensions
Overall Height
31in
Overall Width
18in
Details
Material
Ceramic, Crystal
Finish
White Marbleized
Color
Gray
Bulb Type
A21
Assembly Required
Yes
Voltage
120
Description
Ideal for adding an elevated transitional note a living room, hallway or bedroom, the Causeway Waters Table Lamp is made from glass featuring a pine cone textured surface and marbleized finish painted on its inside. Its classic, vase shaped body is set on a clear crystal base to add a touch of glam to its appeal. This piece is completed with a round, hardback shade in white texture linen and ball finial.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.