Zoro Homepage
This item is Discontinued.
Elk Home Checkmate Accent Table S0075-9866

Checkmate Accent Table (Discontinued)

  • Mfr # S0075-9866
  • Zoro # G604267103
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S0075-9866
Zoro #
G604267103
UPC #
71438015416
Country of Origin
Indonesia

Dimensions

Depth
20
Width
22
Height
24

Details

Color
Checkmate Black
Weight
63.8

Description

The Checkmate Accent Table is a modern black square wood side table with a cantilevered design and a single drawer for storage. A lower shelf under the drawer provides added surface area for storage or display, and the black finish highlights the beauty of the wood grain. This table is ideal for small spaces, including living rooms and bedrooms.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.