Zoro Homepage
This item is Discontinued.
Elk Home Clemmons Boxes, PK 3 H0807-9271/S2

Clemmons Boxes, PK 3 (Discontinued)

  • Mfr # H0807-9271/S2
  • Zoro # G604267936
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H0807-9271/S2
Zoro #
G604267936
UPC #
818008059025
Country of Origin
India

Dimensions

Overall Height
6.25
Overall Width
6.25
Overall Depth (In.)
6.25

Details

Color
Matte Black
For Use With
Indoor
Weight
2.57

Description

The Clemmons Orb Boxes, sold as a set of two, are round decorative metal storage objects. The rounded shape has a matte black painted finish, and banded around the center is a strip of brass finished metal which is inlaid into the wood. Each opens from the center to reveal a storage area within.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.