Zoro Homepage
This item is Discontinued.
Elk Home Copeland 29'' High 1-Light Table Lamp - White S0019-8028

Copeland 29'' High 1-Light Table Lamp - White (Discontinued)

  • Mfr # S0019-8028
  • Zoro # G904266431
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S0019-8028
Zoro #
G904266431
UPC #
843558178025
Country of Origin
China

Dimensions

Height
29
Width
16
Depth
16

Details

Color
White
Weight
7.37
Bulb Type
Incandescent
Shade Color
Gray Linen Hardback Shade
Application
Indoor
Number of Bulbs
1
UL Listing
UL/CUL
Shade Material
Fabric
Maximum Wattage
150

Description

The Copeland Table Lamp is ideal for adding a natural tone to a bedroom or living room. This earthenware design features a textured base that has been given a light, white glaze, allowing the brown ceramic to show through in places. This aged and rustic style is a perfect match for coastal, or organic inspired space. The Copeland Table Lamp is topped with a round, hardback shade in gray linen and also features a finial.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.