Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Elk Home Cotswold 9'' High 1-Light Outdoor Sconce - Oil Rubbed Bronze 9231EW/75

Cotswold 9'' High 1-Light Outdoor Sconce - Oil Rubbed Bronze (Discontinued)

  • Mfr # 9231EW/75
  • Zoro # G604302996
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9231EW/75
Zoro #
G604302996
UPC #
748119076584
Country of Origin
China

Dimensions

Height
9
Width
5
Depth
5

Details

Fixture Type
Incandescent
Lamp Quantity
1
Standards
UL
Voltage
120
Lamp Included
No
Lamp Watts
100
Color
Oil Rubbed Bronze
Weight
2

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.