Zoro Homepage
This item is Discontinued.
Elk Home Damen Vase H0017-9150

Damen Vase (Discontinued)

  • Mfr # H0017-9150
  • Zoro # G804267941
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H0017-9150
Zoro #
G804267941
UPC #
818008057656
Country of Origin
China

Dimensions

Width
14.75
Depth
3
Height
17.5

Details

Weight
7.06
Color
Speckled Black

Description

The Damen vase is a round earthenware vase in a matte black speckled glaze finish. The circular body has a slim profile, and narrows to a small mouth opening. This vase is modern and chic.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.