Zoro Homepage
This item is Discontinued.
No Product Image Available

Danube 36inch Mirror White (Discontinued)

  • Mfr # M-DANUBE-36WT
  • Zoro # G708204820
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M-DANUBE-36WT
Zoro #
G708204820
UPC #
881274000916
Country of Origin
China

Dimensions

Width
30.4 in
Length
2 in
Height
33 in

Details

Item
Mirror
Finish
White
Material
Wood
Color
White

Description

The timeless design of the Danube collection is complemented with this matching wall mirror

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.