Zoro Homepage
This item is Discontinued.
Elk Home Easdale 30'' High 1-Light Table Lamp - Navy H019-7223

Easdale 30'' High 1-Light Table Lamp - Navy (Discontinued)

  • Mfr # H019-7223
  • Zoro # G904266837
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H019-7223
Zoro #
G904266837
UPC #
818008053702
Country of Origin
China

Dimensions

Height
30
Width
17
Depth
10.5

Details

Color
Navy
Weight
9.9
Bulb Type
Incandescent
Number of Bulbs
1
Application
Indoor
Maximum Wattage
150
Shade Material
Fabric
Shade Color
White Cotton Shade with White Fabric Liner
UL Listing
UL

Description

With hints of industrial style, the Easdale Table Lamp is ideal for a modern farm house living room, bedroom or hallway. Made from earthenware, this piece features raised, riveted detailing and a dark blue glaze finish. This design sits on a clear, acrylic base and is topped with a rectangular, hard back shade in white cotton fabric.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.