Zoro Homepage
This item is Discontinued.
Elk Home Epping Avenue 10'' High 2-Light Sconce - Aged Brass H0018-8567

Epping Avenue 10'' High 2-Light Sconce - Aged Brass (Discontinued)

  • Mfr # H0018-8567
  • Zoro # G404302554
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H0018-8567
Zoro #
G404302554
UPC #
818008056789
Country of Origin
China

Dimensions

Height
10
Width
10
Depth
6

Details

Fixture Type
Incandescent
Dimmable
No
Lamp Watts
40
Lamp Quantity
2
Standards
UL/CUL
Voltage
120
Color
Aged Brass
Weight
2

Description

The Epping Avenue 4-Light Sconce brings grandeur up to date. Made from metal in an aged brass finish, this piece features matte black metal detailing. It combines classic opulence with contemporary finishes and paired back charm. This design is ideal for adding ambient light and a touch of modern luxe in an entrance hall, living room or dining room.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.