Zoro Homepage
This item is Discontinued.
Elk Home Ewing 64'' High 1-Light Floor Lamp S0019-10291

Ewing 64'' High 1-Light Floor Lamp (Discontinued)

  • Mfr # S0019-10291
  • Zoro # G605909323
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S0019-10291
Zoro #
G605909323
UPC #
818008062025
Country of Origin
China

Details

Material
Steel, Rattan
Finish
Matte Black
Bulb Type
A19
Dimmable
No

Description

The Ewing Floor Lamp features a Scandinavian-inspired design that includes a single rod of black metal, wrapped at the base with natural rattan. A fixed arm extends from the rod and holds a white linen drum shade. The off center placement of the rod on the base optimizes the use of the lamp in tight spaces like corners and against walls.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.