Zoro Homepage
This item is Discontinued.
Elk Home Fluency 65'' High 1-Light Floor Lamp - Aged Brass S0019-9603

Fluency 65'' High 1-Light Floor Lamp - Aged Brass (Discontinued)

  • Mfr # S0019-9603
  • Zoro # G704266754
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S0019-9603
Zoro #
G704266754
UPC #
843558182398
Country of Origin
China

Dimensions

Height
65
Width
28
Depth
14

Details

Weight
11.5
Number of Bulbs
1
Shade Material
Fabric
Bulb Type
Incandescent
Dimmable
No
Voltage
120
Color
Aged Brass

Description

The Fluency Floor Lamp holds a single bulb on an articulated arm, allowing its glow to be positioned and directed. This slim, elegant design is made from metal in a two-tone aged brass and black finish. Ideal for an updated traditional style living room or bed room, this piece offers chic, timeless appeal and is topped with a round, hardback shade in white faux silk.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.