Zoro Homepage
This item is Discontinued.
Elk Home Glass Knots, Navy, PK 3 154-018/S3

Glass Knots, Navy, PK 3 (Discontinued)

  • Mfr # 154-018/S3
  • Zoro # G504268026
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
154-018/S3
Zoro #
G504268026
UPC #
818008020315
Country of Origin
China

Dimensions

Width
6
Height
6
Depth
6.25

Details

Weight
1
Color
Navy

Description

This fun hand made glass knot can stand alone, in multiples or repeat around other decorative elements. Endlessly twining and flawless, the glass knot engages the eye and enchants the mind.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.