Zoro Homepage
This item is Discontinued.
Elk Home Halford Vase H0017-9162

Halford Vase (Discontinued)

  • Mfr # H0017-9162
  • Zoro # G304267847
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H0017-9162
Zoro #
G304267847
UPC #
818008057779
Country of Origin
China

Dimensions

Width
8.75
Depth
8.75
Height
18.25

Details

Weight
5.95
Color
Matte White

Description

The Mabley Vase is a decorative earthenware vessel with a matte white outer texture and a glazed silver textured interior. This tall, tapered vase with a large mouth opening is ideal for displaying flowers or branches.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.