Zoro Homepage
This item is Discontinued.
Elk Home Hatteras 26'' High 2-Light Table Lamp - Seabreeze D2689-LED

Hatteras 26'' High 2-Light Table Lamp - Seabreeze (Discontinued)

  • Mfr # D2689-LED
  • Zoro # G504267135
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D2689-LED
Zoro #
G504267135
UPC #
748119079943
Country of Origin
China

Dimensions

Height
26
Width
16.5
Depth
16.5

Details

Color
Seabreeze
Weight
2.9
Bulb Type
LED
Shade Material
Fabric
Shade Color
White Linen Hardback Shade
Application
Indoor
Maximum Wattage
9.5
Number of Bulbs
2
UL Listing
UL

Description

The Elk Home table lamp collection includes a range of task and decorative portable lamps. The ultimate statement piece in a room, the perfect table lamp illuminates and inspires. Brighten a room or dark corner with a versatile selection that includes task lighting, bold sculptural designs, midcentury modern-inspired styles and much more. Materials range from earthenware, glass, metal, rattan and more in a variety of colors.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.