Zoro Homepage
This item is Discontinued.
Elk Home Hendricks Mirror - Polished Nickel H0806-9218

Hendricks Mirror - Polished Nickel (Discontinued)

  • Mfr # H0806-9218
  • Zoro # G504267753
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H0806-9218
Zoro #
G504267753
UPC #
818008058417
Country of Origin
India

Dimensions

Width
32.5
Depth
6.5
Height
26.5

Details

Color
Polished Nickel
Weight
13.89

Description

The Hendricks Mirror has an organic, rounded shape in brass finished metal. The rounded curves of the frame evoke the midcentury era, making this mirror versatile and stylish in any room setting.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.