Zoro Homepage
This item is Discontinued.
Elk Home Jackson 31'' Wide 4-Light Vanity Light - Brushed Nickel 1304BB/20

Jackson 31'' Wide 4-Light Vanity Light - Brushed Nickel (Discontinued)

  • Mfr # 1304BB/20
  • Zoro # G304303422
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1304BB/20
Zoro #
G304303422
UPC #
830335022251
Country of Origin
China

Dimensions

Height
9
Width
31
Depth
7

Details

Color
Brushed Nickel
Lamp Type
Incandescent
Voltage
120
Shade Material
Glass
Lamp Watts
60
Standards
UL
Lamp Quantity
4
Lamp Included
No
Weight
7
Shade Color Family(15)
White Glass
Indoor or Outdoor
Indoor

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.