Zoro Homepage
This item is Discontinued.
Elk Home Joyner Credenza H0075-9443

Joyner Credenza (Discontinued)

  • Mfr # H0075-9443
  • Zoro # G004266638
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H0075-9443
Zoro #
G004266638
UPC #
818008059780
Country of Origin
Indonesia

Dimensions

Height
30
Width
72
Depth
18

Details

Color
White
Weight
195.8

Description

The Joyner 4-Door Credenza is ideal for adding texture and depth to a coastal or organic inspired room. Made from wood and accented with wicker insets, it comes in a bleached wood finish, giving it a fresh modern look. Its ample cupboard compartments are concealed behind four doors, making ideal for storing household items discreetly.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.