Zoro Homepage
This item is Discontinued.
No Product Image Available

Linen Tower, 75 in " Height, 14 in " Width (Discontinued)

  • Mfr # LT-KENT-TL-18NA
  • Zoro # G608210310
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LT-KENT-TL-18NA
Zoro #
G608210310
UPC #
881274001937
Country of Origin
China

Dimensions

Width (In.)
14 in
Height (In.)
75 in

Details

Item
Linen Tower
Body Material
Wood

Description

Kent Linen tower in Natural Ash finish


  • •RYVYR KENT Series.
  • •Solid ash construction.
  • •Full-extension drawer glides.
  • •Soft-close drawers and cabinet doors.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.