Zoro Homepage
This item is Discontinued.
Elk Home Koray 21'' High 1-Light Table Lamp - Pearl H019-7237

Koray 21'' High 1-Light Table Lamp - Pearl (Discontinued)

  • Mfr # H019-7237
  • Zoro # G704267126
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H019-7237
Zoro #
G704267126
UPC #
818008053856
Country of Origin
China

Dimensions

Height
21
Width
10
Depth
10

Details

Color
Pearl
Weight
3.3
Bulb Type
Incandescent
UL Listing
UL
Shade Color
White Faux Silk Shade with Gold Fabric Liner
Maximum Wattage
60
Number of Bulbs
1
Application
Indoor
Shade Material
Fabric

Description

Bring opulence to a transitional living room or bedroom interior with the Koray Table Lamp. Its pleasing rounded shape is made from glass in a luxe white finish while its metal appointments and finial come in a sumptuous, aged brass. The tall, cylindrical shade is hard backed with an outer layer of white, faux silk and a gold, pony skin liner, that warms and enriches the glow from its single bulb. This design is fitted with a convenient line switch.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.