Zoro Homepage
This item is Discontinued.
Elk Home Lancaster 58'' High 1-Light Floor Lamp - Chrome D1832-LED

Lancaster 58'' High 1-Light Floor Lamp - Chrome (Discontinued)

  • Mfr # D1832-LED
  • Zoro # G404267419
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D1832-LED
Zoro #
G404267419
UPC #
748119059723
Country of Origin
China

Dimensions

Height
58
Width
18
Depth
18

Details

Weight
13
Number of Bulbs
1
Shade Material
Fabric
Bulb Type
LED
Dimmable
No
Color
Chrome

Description

The Elk Home floor lamp collection includes classic and modern silhouettes designed to make a statement in any room. Brighten a room or dark corner with a versatile selection that includes task lighting, bold sculptural designs, midcentury modern-inspired styles and much more.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.