Zoro Homepage
This item is Discontinued.
Elk Home Lemoni Bench H0075-7440

Lemoni Bench (Discontinued)

  • Mfr # H0075-7440
  • Zoro # G604267943
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H0075-7440
Zoro #
G604267943
UPC #
71438014792
Country of Origin
Indonesia

Dimensions

Height
15
Width
26
Depth
15.75

Details

Weight
12.57
Color
Natural

Description

The Lemoni Bench is ideal for adding a touch of natural style to an interior setting. Made using durable, woven rattan and solid wood legs, this hand crafted design adds texture and warm natural tones. Place this piece at the foot of a bed, or keep it in the living room as ocassional seating. This versatile piece is perfect for a coastal or organically-inspired setting.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.