Zoro Homepage
This item is Discontinued.
Elk Home Liliaceae 63'' High 2-Light Floor Lamp - White H0019-9608

Liliaceae 63'' High 2-Light Floor Lamp - White (Discontinued)

  • Mfr # H0019-9608
  • Zoro # G504267258
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H0019-9608
Zoro #
G504267258
UPC #
843558182442
Country of Origin
China

Dimensions

Height
63
Depth
18
Width
18

Details

Weight
12.1
Number of Bulbs
2
Shade Material
Fabric
Bulb Type
Incandescent
Dimmable
No
Color
White
Voltage
120

Description

The Liliaceae Floor Lamp evokes a stylized note of lush botanical water gardens that instantly elevates a bedroom, living room or hallway. At its base, this design sits on a subtle, waterlily pad, while its elegant, slim profile holds a lotus shaped flower motif. This design is perfect for adding an updated twist to a traditional interior. Made from metal, it comes in your choice of black or white finishes and is topped with a round, hardback shade in crisp, white fabric. Its two bulbs can be operated independently by its two pull chains.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.