
Vanity, 34 in " Height, 30 in " Width (Discontinued)
- Mfr # V-MANHATTAN-30BK
- Zoro # G708209986
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
V-MANHATTAN-30BK
Zoro #
G708209986
UPC #
881274904030
Country of Origin
China
Dimensions
Width (In.)
30 in
Height (In.)
34 in
Details
Item
Vanity
Body Material
Wood
Description
From its chrome accents to its clean lines, our award winning Manhattan exudes the modern aesthetic Available in three sizes and four colors, the Manhattan is an expression of good design It is complemented by matching mirrors, also with chrome accents, and can be paired with a variety of our Ryvyr tops
- •RYVYR MANHATTAN Series.
- •Solid poplar construction with cherry veneer.
- •Chrome accents.
- •2 functioning drawers - middle and lower.
- •Soft-close drawers with full-extension drawer glides.
- •Can be used with most standard tops and vessels.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.