Zoro Homepage
This item is Discontinued.
Elk Home Maynard Bowl H0807-9239

Maynard Bowl (Discontinued)

  • Mfr # H0807-9239
  • Zoro # G904267841
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H0807-9239
Zoro #
G904267841
UPC #
818008058622
Country of Origin
India

Dimensions

Overall Height
21.25
Overall Width
16.75
Overall Depth (In.)
16.75

Details

Color
Bronze
For Use With
Indoor
Weight
4.41

Description

The Maynard Bowl is a decorative metal bowl with a textured bronze finish, with a stylized mosaic look in which large black organic shapes appear connected by a thin line of bronze. Perfect for entertaining or display in a living room or dining area.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.