Zoro Homepage
This item is Discontinued.
Elk Home McGuire Bookcase 7011-2067

McGuire Bookcase (Discontinued)

  • Mfr # 7011-2067
  • Zoro # G004267895
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7011-2067
Zoro #
G004267895
UPC #
818008053559
Country of Origin
Indonesia

Dimensions

Depth
18
Height
84
Width
36

Details

Color
Antique Black
Weight
151.8

Description

The McGuire Bookshelf is a tall metal framed shelving unit with glass shelves. The black metal frame wraps around the shelves in a geometric, Art Deco inspired motif.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.