Zoro Homepage
This item is Discontinued.
Elk Home Meliton 26'' High 1-Light Table Lamp - Champagne Gold H019-7235

Meliton 26'' High 1-Light Table Lamp - Champagne Gold (Discontinued)

  • Mfr # H019-7235
  • Zoro # G904267216
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H019-7235
Zoro #
G904267216
UPC #
818008053832
Country of Origin
China

Dimensions

Height
26
Width
13
Depth
13

Details

Color
Champagne Gold
Weight
7.8
Bulb Type
Incandescent
Shade Color
Gold Metal Shade
Maximum Wattage
100
Number of Bulbs
1
UL Listing
UL
Application
Indoor
Shade Material
Metal

Description

Combining elements of mid century design with modern glam aesthetics, the Meliton Table Lamp is ideal for bedrooms, living rooms or hallways. Its drum shaped, metal shade is lazer cut with a geometric pattern and is lined in white fabric to allow the light to gently filter through. The champagne gold finish on this design has been hand painted, bringing an extra layer of quality craftsmanship to its overall appeal. Adding to its opulence, the base is made from high quality, white marble. A floor lamp is also available in the Meliton range.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.