Zoro Homepage
This item is Discontinued.
Elk Home Moorea 28'' High 3-Light Table Lamp - Gold H019-7226

Moorea 28'' High 3-Light Table Lamp - Gold (Discontinued)

  • Mfr # H019-7226
  • Zoro # G804266791
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H019-7226
Zoro #
G804266791
UPC #
818008053733
Country of Origin
China

Dimensions

Height
28
Width
27
Depth
27

Details

Color
Gold
Weight
2.64
Bulb Type
Incandescent
UL Listing
UL
Application
Indoor
Shade Material
Fabric
Number of Bulbs
3
Shade Color
White Ostrich Feather Shade with Fabric Liner

Description

The Moorea Desk lamp brings glamour and flamboyance to a living room or bold entry. This palm tree design features luxurious faux ostrich plumes to soften and disperse the light while adding soft, textured appeal. The composite base comes in a antique gold finish.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.