Zoro Homepage
This item is Discontinued.
Elk Home Musa I Wall Art S0016-8165

Musa I Wall Art (Discontinued)

  • Mfr # S0016-8165
  • Zoro # G004267246
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S0016-8165
Zoro #
G004267246
UPC #
818008055454
Country of Origin
China

Dimensions

Width
24
Height
32
Depth
1.75

Details

Color
Green
Weight
3.3

Description

With botanical motifs being right on trend, the Musa 1 canvas wall art is ideal for accenting a modern or organic interior with up to the minute style. This piece depicts luscious, broad banana leaves in naturally vibrant greens. Color print on canvas is hand finished in acrylic paint with metallic gold accents. Completing the look is a floating frame in a champagne finish.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.