
Nancy 11.75'' WideLED Pendant - Matte White (Discontinued)
- Mfr # 85066/LED
- Zoro # G604843352
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
85066/LED
Zoro #
G604843352
UPC #
748119152882
Country of Origin
China
Dimensions
Height
4
Width
11.75
Details
Color
White
Lamp Type
Integrated LED
Mounting
Rod
Voltage
120
Number of Lights
1
Light Type
LED
Shade Material
Metal
Chandelier/ Pendant Type
Lighting
Finish
Matte White
Color Temperature
3000K (Warm White)
Material
Aluminum/Acrylic
Watts
18
CRI
90
Dimmable
Yes
Description
The Nancy LED collection features a sleek and modern low-profile metal shade that surrounds a softly curved white glass diffuser.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.