Zoro Homepage
This item is Discontinued.
Elk Home Nelly 14'' Wide 2-Light Vanity Light - Matte Black 81591/LED

Nelly 14'' Wide 2-Light Vanity Light - Matte Black (Discontinued)

  • Mfr # 81591/LED
  • Zoro # G604843369
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
81591/LED
Zoro #
G604843369
UPC #
748119153506
Country of Origin
China

Dimensions

Height
5
Width
14
Depth
6
Cord Length
8
Shade Height
2.75
Backplate Height
5
Shade Width
4
Overall Dimensions
14in W X 6in D X 5in H
Shade Depth
4
Backplate Width
5

Details

Color
Black
Lamp Type
Integrated LED
Voltage
120
Number of Lights
2
Light Type
LED
Shade Material
Glass
Color Temp.
3000K (Warm White)
Fixture Wattage
10
Dimmable
Yes
Housing Material
Glass/Steel
Finish
Matte Black
Fixture Type
Lighting
Includes
Yes
Shade Glass Finish
White
HCWO
2.5
CRI
90
Light Direction
Down
Shade Glass Description
Opal Etched Glass
Fixture Shape
Linear
Glass Type
Etched Glass
Assembly Required
Yes
Swing arm
No
Total Lumens
540
Outdoor
No

Description

The Nelly vanity collection has Art Deco appeal. The curvaceous metalwork cradles opal white glass which sharply contrasts the Matte Black finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.